Check Availability
  • CARHARTT 

    Tri-Fold Wallet,Leather, 4-3/8 in. L

  • Item # 45CT41
  • Mfr. Model # 61-2235-20
Tri-Fold Wallet,Leather, 4-3/8 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CT41
Mfr. Model # 61-2235-20
UNSPSC #44111601
Shipping Weight 0.48 lbs
Country of Origin China *
Item Tri-Fold Wallet
Material Leather
Closed Length 4-3/8"
Closed Width 3-1/4"
Color Brown
Includes (6) Credit Card Pockets
* This product's country of origin is subject to change

Compliance and Restrictions