Check Availability
  • Wallets
  • CARHARTT 

    Tri-Fold Wallet, Leather, Tan, 3-1/4" Closed Width, 4-3/8" Closed Length

  • Item # 45CT39
  • Mfr. Model # 61-2205-20
Tri-Fold Wallet,  Leather,  Tan,  3-1/4" Closed Width,  4-3/8" Closed Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CT39
Mfr. Model # 61-2205-20
UNSPSC #44111601
Shipping Weight 0.45 lbs
Country of Origin India *
Item Tri-Fold Wallet
Material Leather
Closed Length 4-3/8"
Closed Width 3-1/4"
Color Brown
Includes (6) Credit Card Pockets, (2) Side Pockets, ID Window, Billford with Hidden Compartment
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In