Check Availability
  • CARHARTT 

    Suspenders, Polyester, Khaki, 52 in. L

  • Item # 45CT37
  • Mfr. Model # 45002-KHA
Suspenders, Polyester, Khaki, 52 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CT37
Mfr. Model # 45002-KHA
UNSPSC #53102501
Shipping Weight 0.65 lbs
Country of Origin Dominican Republic *
Item Suspenders
Color Khaki
Size Adjustable
Length 52"
Width 2"
Material Polyester
Design Elastic Back
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In