Check Availability
  • CARHARTT 

    Rockwood Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 26KP73
  • Mfr. Model # CHB720DTCC
Rockwood Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color Safety Glasses,Gray, Anti-Static Safety Glasses,Gray, Anti-Static Safety Glasses,Gray, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With suspended, anti-fog gray lenses, this Pyramex® Carhartt® Rockwood® Safety Eyewear helps prevent fogging. Its rubber nosepiece and temple tips help ensure that glasses stay securely in place. Suitable for outdoor applications or excessive glare conditions.
Show More Close
 

Technical Specifications

Item # 26KP73
Mfr. Model # CHB720DTCC
UNSPSC #46181802
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rockwood
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neoprene Case/Cleaning Cloth
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms