Check Availability
  • Wallets
  • CARHARTT 

    Passcase Wallet, Leather, Brown, 4-3/8" Closed Width, 3-1/2" Closed Length

  • Item # 45CT40
  • Mfr. Model # 61-2234-20
Passcase Wallet,  Leather,  Brown,  4-3/8" Closed Width,  3-1/2" Closed Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CT40
Mfr. Model # 61-2234-20
UNSPSC #44111601
Shipping Weight 0.51 lbs
Country of Origin China *
Item Passcase Wallet
Material Leather
Closed Length 3-1/2"
Closed Width 4-3/8"
Color Brown
Includes (6) Credit Card Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In