Check Availability
  • CARHARTT 

    Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Stonewash, Fits Waist Size: 32" x 36"

  • Item # 8DCJ6
  • Mfr. Model # B17-STW 32 36
Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Stonewash, Fits Waist Size: 32" x 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DCJ6
Mfr. Model # B17-STW 32 36
UNSPSC #46181527
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Relaxed Fit Jeans
Gender Men's
Fits Waist Size 32"
Inseam 36"
Color Stonewash
Material 100% Cotton Denim
Number of Outside Pockets 2
Fabric Weight 15 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms