Check Availability
  • CARHARTT 

    Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 42" x 30"

  • Item # 8CZ32
  • Mfr. Model # B17-DST 42 30
Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 42" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CZ32
Mfr. Model # B17-DST 42 30
UNSPSC #46181527
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Item Relaxed Fit Jeans
Gender Men's
Fits Waist Size 42"
Inseam 30"
Color Darkstone
Material 100% Cotton Denim
Number of Outside Pockets 2
Fabric Weight 15 oz.
Lining Material Unlined
Closure Type Zipper/Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms