This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CARHARTT 

    Men's Relaxed Fit Jeans, 100% Cotton Ring Spun Denim, Color: Dark Vintage Blue, Fits Waist Size: 48"

  • Item # 6VRT1
  • Mfr. Model # B460 DVB 48 32
Men's Relaxed Fit Jeans, 100% Cotton Ring Spun Denim, Color: Dark Vintage Blue, Fits Waist Size: 48"

See alternate products available online.

Product Details

B460 - Relaxed-Fit Jeans, Straight Leg
Carhartt® Jeans and Dungarees
Sit at natural waist. Leg openings fit over boots.
• 15-oz., 100% cotton denim with 2 reinforced back pockets. Relaxed seat and thighs.
Show More Close
 

Technical Specifications

Item # 6VRT1
Mfr. Model # B460 DVB 48 32
UNSPSC #46181527
Shipping Weight 4.25 lbs
Country of Origin Mexico *
Item Relaxed Fit Jeans
Gender Men's
Fits Waist Size 48"
Inseam 32"
Color Dark Vintage Blue
Material 100% Cotton Ring Spun Denim
Number of Outside Pockets 5
Fabric Weight 15 oz.
Lining Material Unlined
Closure Type Zipper/Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms