This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Black, Fits Waist Size:

  • Item # 4ULE1
  • Mfr. Model # B01 BLK 33 32
Men's Firm Hand Double Front Work Pants, 100% Ring Spun Cotton Duck, Color: Black, Fits Waist Size: Double Front Work Pants,Black,Size 33x32

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.
Show More Close
 

Technical Specifications

Item # 4ULE1
Mfr. Model # B01 BLK 33 32
UNSPSC #46181527
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Firm Hand Double Front Work Pants
Gender Men's
Fits Waist Size 33"
Inseam 32"
Color Black
Material 100% Ring Spun Cotton Duck
Number of Outside Pockets 3
Fabric Weight 12 oz.
Lining Material Unlined
Closure Type Zipper/Button
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms