Check Availability
  • CARHARTT 

    Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 28", Fits Waist

  • Item # 4JGE6
  • Mfr. Model # R02 BRN 46 28
Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 28", Fits Waist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a multicompartment bib pocket, two large lower-front pockets, two reinforced back pockets, and a right-leg hammer loop. The ankle-to-knee zippers have storm flaps.
Show More Close
 

Technical Specifications

Item # 4JGE6
Mfr. Model # R02 BRN 46 28
UNSPSC #46181503
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Firm Hand Bib Overalls
Gender Men's
Fits Waist Size 46"
Inseam 28"
Color Brown
Material 100% Cotton Duck
Lining Material 100% Quilted Nylon Polyester
Number of Outside Pockets 9
Fabric Weight 12 oz.
Closure Type Button/Strap/Zipper
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms