This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CARHARTT 

    Bib Overalls,Brown,Size 42x34 In

  • Item # 3WKV4
  • Mfr. Model # R38 BRN 42 34
Bib Overalls,Brown,Size 42x34 In

See alternate products available online.

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.
Show More Close
 

Technical Specifications

Item # 3WKV4
Mfr. Model # R38 BRN 42 34
UNSPSC #46181503
Catalog Page 1721
Shipping Weight 4.8 lbs
Country of Origin Mexico *
Fits Waist Size 42"
Gender Men's
Inseam 34"
Material 100% Cotton Duck
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms