Check Availability
  • CARHARTT 

    Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 32", Fits Waist Size

  • Item # 3WKK7
  • Mfr. Model # R38 BRN 34 32
Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 32", Fits Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.
Show More Close
 

Technical Specifications

Item # 3WKK7
Mfr. Model # R38 BRN 34 32
UNSPSC #46181503
Catalog Page 1721
Shipping Weight 4.25 lbs
Country of Origin Mexico *
Item Firm Hand Bib Overalls
Gender Men's
Fits Waist Size 34"
Inseam 32"
Color Brown
Material 100% Cotton Duck
Lining Material Nylon Quilted Polyester
Number of Outside Pockets 8
Fabric Weight 12 oz.
Closure Type Zipper/Storm Flap and Leg Snap
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms