Check Availability
  • CARHARTT 

    Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size

  • Item # 3WKJ8
  • Mfr. Model # R38 BRN 34 28
Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.
Show More Close
 

Technical Specifications

Item # 3WKJ8
Mfr. Model # R38 BRN 34 28
UNSPSC #46181503
Catalog Page 1721
Shipping Weight 3.95 lbs
Country of Origin Mexico *
Item Firm Hand Bib Overalls
Gender Men's
Fits Waist Size 34"
Inseam 28"
Color Brown
Material 100% Cotton Duck
Lining Material Nylon Quilted Polyester
Number of Outside Pockets 8
Fabric Weight 12 oz.
Closure Type Zipper/Storm Flap and Leg Snap
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms