This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CARHARTT 

    Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 30", Fits Waist Size: 36

  • Item # 3MTH1
  • Mfr. Model # R03 BRN 36 30
Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 30", Fits Waist Size: 36

See alternate products available online.

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a multicompartment bib pocket, two large lower-front pockets, two reinforced back pockets, and a left-leg hammer loop. The ankle-to-knee leg zippers have storm flaps.
Show More Close
 

Technical Specifications

Item # 3MTH1
Mfr. Model # R03 BRN 36 30
UNSPSC #46181503
Catalog Page 1721
Shipping Weight 4.12 lbs
Country of Origin USA *
Item Firm Hand Bib Overalls
Gender Men's
Fits Waist Size 36"
Inseam 30"
Color Brown
Material 100% Cotton Duck
Lining Material 100% Arctic Quilted
Number of Outside Pockets 4
Fabric Weight 12 oz.
Closure Type Zipper
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms