Check Availability
  • CARHARTT 

    Ironside Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Bronze Lens Color

  • Item # 26KP69
  • Mfr. Model # CHB618DTCC
Ironside Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses , Bronze Lens Color Safety Glasses,Bronze, Anti-Static Safety Glasses,Bronze, Anti-Static Safety Glasses,Bronze, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These unisex Pyramex® Carhartt® Ironside® Safety Eyewear with Anti-Fog Sandstone Bronze Lenses are designed with straight-back, vented, flexible temples to help improve fit. Its rubber nosepiece and temple tips help keep glasses secure. Suitable for outdoor applications or low-light conditions that require contrast.
Show More Close
 

Technical Specifications

Item # 26KP69
Mfr. Model # CHB618DTCC
UNSPSC #46181802
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ironside
Gender Unisex
Lens Color Bronze
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Neoprene Case/Cleaning Cloth
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms