This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Coat, Insulated, Brown, XLT

  • Item # 4JEF4
  • Mfr. Model # C26 211 TLL XLG
Coat, Insulated, Brown, XLT

Technical Specifications

Item # 4JEF4
Mfr. Model # C26 211 TLL XLG
UNSPSC #46181533
Shipping Weight 4.42 lbs
Country of Origin Mexico *
Item Coat
Gender Men's
Size XL Tall
Fits Chest Size 46" to 48"
Color Brown
Length 32-1/2"
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms