This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Coat,Insulated,Brown,2XL

  • Item # 4JEF2
  • Mfr. Model # C26 211 REG XXL
Coat,Insulated,Brown,2XL

Technical Specifications

Item # 4JEF2
Mfr. Model # C26 211 REG XXL
UNSPSC #46181533
Shipping Weight 4.24 lbs
Country of Origin Mexico *
Item Coat
Gender Men's
Size 2XL
Fits Chest Size 50" to 52"
Color Brown
Length 26-1/2"
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms