This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Coat,Insulated,Moss,XL

  • Item # 3RFG7
  • Mfr. Model # C26 MOS REG XLG
Coat,Insulated,Moss,XL

Technical Specifications

Item # 3RFG7
Mfr. Model # C26 MOS REG XLG
UNSPSC #46181533
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size XL
Fits Chest Size 46" to 48"
Color Moss
Length 30-1/2"
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms