Check Availability
  • CARHARTT 

    Coat,Insulated,Dark Brown,M

  • Item # 3RFG4
  • Mfr. Model # C26 DKB REG MED
Coat,Insulated,Dark Brown,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RFG4
Mfr. Model # C26 DKB REG MED
UNSPSC #46181533
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size M
Fits Chest Size 38" to 40"
Color Dark Brown
Length 30-1/2"
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms