Check Availability
  • CARHARTT 

    Coat,Insulated,Moss,L

  • Item # 3RFF6
  • Mfr. Model # C26 MOS REG LRG
Coat,Insulated,Moss,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RFF6
Mfr. Model # C26 MOS REG LRG
UNSPSC #46181533
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size L
Fits Chest Size 42" to 44"
Color Moss
Length 25-1/2
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms