This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Coat, Insulated, Moss, 2XLT

  • Item # 3RFF3
  • Mfr. Model # C26 MOS TLL XXL
Coat, Insulated, Moss, 2XLT

Technical Specifications

Item # 3RFF3
Mfr. Model # C26 MOS TLL XXL
UNSPSC #46181533
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size 2XL Tall
Fits Chest Size 50" to 52"
Color Moss
Length 32-1/2"
Insulated Yes
Material 100% Cotton Sandstone Duck
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms