Check Availability
  • CARHARTT 

    Coat,Insulated,Black,XLT

  • Item # 3PHD7
  • Mfr. Model # C55 BLK TLL XLG
Coat,Insulated,Black,XLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corduroy-trimmed collar has under-collar snaps for optional hood. Split-back construction with storm cuffs. Coat includes 2 chest pockets, 2 inside pockets, 2 lower-front pockets, and inside drawcord at waist.
Show More Close
 

Technical Specifications

Item # 3PHD7
Mfr. Model # C55 BLK TLL XLG
UNSPSC #46181533
Catalog Page 1720
Shipping Weight 3.56 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size XL Tall
Fits Chest Size 46" to 48"
Color Black
Length 33-1/2"
Insulated Yes
Material 1000 Denier Condura(R) Nylon
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms