This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CARHARTT 

    Coat, Insulated, Black, 2XLT

  • Item # 3PHD5
  • Mfr. Model # C55 BLK TLL XXL
  • (1)
Coat, Insulated, Black, 2XLT

See alternate products available online.

Product Details

Corduroy-trimmed collar has under-collar snaps for optional hood. Split-back construction with storm cuffs. Coat includes 2 chest pockets, 2 inside pockets, 2 lower-front pockets, and inside drawcord at waist.
Show More Close
 

Technical Specifications

Item # 3PHD5
Mfr. Model # C55 BLK TLL XXL
UNSPSC #46181533
Catalog Page 1720
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size 2XL Tall
Fits Chest Size 50" to 52"
Color Black
Length 33-1/2"
Insulated Yes
Material 1000 Denier Condura(R) Nylon
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms