Check Availability
  • CARHARTT 

    Coat,Insulated,Black,4XL

  • Item # 3PHD1
  • Mfr. Model # C55 BLK REG 4XL
Coat,Insulated,Black,4XL Coat,Insulated,Black,4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1000-denier Cordura® water-repellent nylon with quilted arctic-weight insulation offers the most durability for extreme conditions. Corduroy-trimmed collar has under-collar snaps for optional hood. Split-back construction with storm cuffs. Includes 2 chest pockets, 2 inside pockets, 2 lower-front pockets, and inside drawcord at waist.
Show More Close
 

Technical Specifications

Item # 3PHD1
Mfr. Model # C55 BLK REG 4XL
UNSPSC #46181533
Catalog Page 1720
Shipping Weight 3.78 lbs
Country of Origin USA *
Item Coat
Gender Men's
Size 4XL
Fits Chest Size 58" to 60"
Color Black
Length 27-1/2"
Insulated Yes
Material 1000 Denier Condura(R) Nylon
Lining Material Quilted Nylon/Polyester
Closure Type Zipper, Hook-and-Loop
Fabric Weight 12 oz.
Number of Inside Pockets 2
Number of Outside Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms