This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CARHARTT 

    Carhartt® Brown Bib Overall, 88% Cotton, 12% Nylon, Fits Waist Size: XL, Regular Inseam, 33.5 cal./c

  • Item # 35ET47
  • Mfr. Model # 101633-211-XL-REG
Carhartt® Brown Bib Overall, 88% Cotton, 12% Nylon, Fits Waist Size: XL, Regular Inseam, 33.5 cal./c

Technical Specifications

Item # 35ET47
Mfr. Model # 101633-211-XL-REG
UNSPSC #46181508
Shipping Weight 4.7 lbs
Country of Origin Mexico *
Item Bib Overall
Fits Waist Size XL
Inseam Regular
ATPV Rating 33.5 cal./cm2
Hazard Risk Category (HRC) 3
Color Carhartt(R) Brown
Material 88% Cotton, 12% Nylon
Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles
Number of Pockets 6
Fabric Weight 8.5 oz.
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms