Check Availability
  • CARHARTT 

    Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 54", 30" Inseam, 16.0 cal./cm2 ATPV Ratin

  • Item # 35ER66
  • Mfr. Model # 101627-211 54 30
Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 54", 30" Inseam, 16.0 cal./cm2 ATPV Ratin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ER66
Mfr. Model # 101627-211 54 30
UNSPSC #46181508
Shipping Weight 4.02 lbs
Country of Origin Mexico *
Item Bib Overall
Fits Waist Size 54"
Inseam 30"
ATPV Rating 16.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Carhartt(R) Brown
Material 100% Cotton
Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles
Number of Pockets 6
Fabric Weight 13 oz.
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms