Check Availability
  • CARHARTT 

    Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 36", 32" Inseam, 54.3 cal./cm2 ATPV Ratin

  • Item # 35EP79
  • Mfr. Model # 101626-211 36 32
Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 36", 32" Inseam, 54.3 cal./cm2 ATPV Ratin Bib Overall,Carhartt(R)Brown,36in.x32in. Bib Overall,Carhartt(R)Brown,36in.x32in. Bib Overall,Carhartt(R)Brown,36in.x32in. Bib Overall,Carhartt(R)Brown,36in.x32in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These flame-resistant bib overalls feature a high back with elastic suspenders, multiple tool and utility pockets, and ankle-to-thigh brass leg zippers with Nomex® zipper tape and protective flaps with arc-resistant snap closures. The chap-style double front enhances durability.
Show More Close
 

Technical Specifications

Item # 35EP79
Mfr. Model # 101626-211 36 32
UNSPSC #46181508
Shipping Weight 5.65 lbs
Country of Origin Mexico *
Item Bib Overall
Fits Waist Size 36"
Inseam 32"
ATPV Rating 54.3 cal./cm2
Hazard Risk Category (HRC) 4
Color Carhartt(R) Brown
Material 100% Cotton
Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles
Number of Pockets 6
Fabric Weight 13 oz.
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms