Check Availability
  • CARHARTT 

    Carbondale Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 26KP58
  • Mfr. Model # CHB220DT
Carbondale Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Gray Lens Color Safety Glasses,Gray, Anti-Static Safety Glasses,Gray, Anti-Static Safety Glasses,Gray, Anti-Static
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Pyramex® Carhartt® Carbondale® Safety Eyewear with Gray Anti-Fog Lenses has flexible, dual-injected temples and a flexible rubber nosepiece to help increase comfort. The clean lines and full, two-tone frame help make this a stylish fit. Suitable for outdoors or excessive glare conditions.
Show More Close
 

Technical Specifications

Item # 26KP58
Mfr. Model # CHB220DT
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Carbondale
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black/Tan
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Tan
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms