Check Availability
  • CARHARTT 

    Billings Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 26KP50
  • Mfr. Model # CH110ST
Billings  Anti-Fog, Anti-Static, Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear,AntiStatic Safety Glasses,Clear,AntiStatic Safety Glasses,Clear,AntiStatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A great economical option without sacrificing style, this Pryamex® Carhartt® Billings® Safety Eyewear offers a wide variety of applications. With clear anti-fog lenses and clear temples, these glasses feature a lightweight, frameless design with wrap-around coverage to help provide protection. Includes polybag. Suitable for general-purpose indoor applications that require impact protection.
Show More Close
 

Technical Specifications

Item # 26KP50
Mfr. Model # CH110ST
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Billings(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms