Check Availability
  • CARHARTT 

    44" Crazyhorse Leather Detroit Belt, Brown, Zamac Buckle Material

  • Item # 45CR63
  • Mfr. Model # 2202-20-44
44" Crazyhorse Leather Detroit Belt, Brown, Zamac Buckle Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CR63
Mfr. Model # 2202-20-44
UNSPSC #53102501
Shipping Weight 0.45 lbs
Country of Origin China *
Item Detroit Belt
Color Brown
Fits Waist Size 44"
Width 1-3/8"
Belt Material Crazyhorse Leather
Buckle Material Zamac
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close