Check Availability
  • CARE EXPRESS 

    1L Bottle Surface Decontaminant

  • Item # 42X095
  • Mfr. Model # 7003
1L Bottle Surface Decontaminant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X095
Mfr. Model # 7003
UNSPSC #41103206
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Surface Decontaminant
Size 1L
Container Type Bottle
Color Clear
Fragrance Slight Odor
pH 11
Flash Point None
* This product's country of origin is subject to change