Check Availability
  • CARBOLITE 

    0.636 Cu. Ft. Natural Gravity Ashing Furnace, 27.75"H x 20" W x 26.5" D

  • Item # 38L794
  • Mfr. Model # AAF1118-230SN
0.636 Cu. Ft. Natural Gravity Ashing Furnace, 27.75"H x 20" W x 26.5" D
Qty
  • Web Price
    $7,267.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L794
Mfr. Model # AAF1118-230SN
UNSPSC #41104506
Shipping Weight 213.0 lbs
Country of Origin United Kingdom *
Item Ashing Furnace
Convection Type Natural Gravity
Temp. Range (C) 1100
Temp. Range (F) 2012
Overall Height 27.75"
Overall Width 20"
Overall Depth 26.5"
Chamber Height 9.25"
Chamber Width 7.71"
Chamber Depth 15.74"
Hz 60
Voltage 220-240
Watts 1600
Capacity (Cu.-Ft.) 0.636
Capacity (ML) 18,000
Programmable No
Temp. Uniformity +/-5 Degrees C
Preheat Time 70 min.
Chamber Material Refratory Ceramic
Door Material Refratory Ceramic
Housing Material Zinc Plated Mild Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Compliance and Restrictions