Check Availability
  • CANTEX 

    Two Hole Conduit Strap, 3" Nominal Conduit/Pipe, PVC, 1 EA

  • Item # 4FYU3
  • Mfr. Model # 5133740
Two Hole Conduit Strap, 3" Nominal Conduit/Pipe, PVC, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rust- and corrosion-resistant, and easy to install. Belled end eliminates the need for special coupling. May be used in underground applications.
Show More Close
 

Technical Specifications

Item # 4FYU3
Mfr. Model # 5133740
UNSPSC #39121311
Catalog Page 319
Shipping Weight 0.1 lbs
Country of Origin USA *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material PVC
Nominal Conduit/Pipe 3"
For Use With Conduits, Pipes, Cables
Finish None
Length 6.3"
Width 1.0"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions