Check Availability
  • CANTEX 

    Two Hole Conduit Strap, 2-1/2" Nominal Conduit/Pipe, PVC, 1 EA

  • Item # 4FYU2
  • Mfr. Model # 5133739
Two Hole Conduit Strap, 2-1/2" Nominal Conduit/Pipe, PVC, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-shaped conduit support device is used to anchor conduit to interior or exterior surfaces. May also be called a strap. Two holes in the feet of the clamp allow mounting with screws or nails.
Show More Close
 

Technical Specifications

Item # 4FYU2
Mfr. Model # 5133739
UNSPSC #39121311
Catalog Page 320
Shipping Weight 0.08 lbs
Country of Origin USA *
Sub-Category Conduit Straps
Item Two Hole Conduit Strap
Material PVC
Nominal Conduit/Pipe 2-1/2"
For Use With Conduits, Pipes, Cables
Finish None
Length 5.6"
Width 1.0"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In