Check Availability
  • CANTEX 

    Electrical Box, PVC, 1-1/2" Nominal Depth, 4" Nominal Width, 3" Nominal Length

  • Item # 4FZC1
  • Mfr. Model # EZ18XNR
Electrical Box, PVC, 1-1/2" Nominal Depth, 4" Nominal Width, 3" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electrical box has 8 clamps. The enhanced angled nails allow quick mounting between studs.
Show More Close
 

Technical Specifications

Item # 4FZC1
Mfr. Model # EZ18XNR
UNSPSC #39121303
Catalog Page 319
Shipping Weight 0.205 lbs
Country of Origin USA *
Item Electrical Box
Box Type Square
Number of Gangs 2
Bracket Type Nails
Capacity 18.0 cu. in.
Material PVC
Number of 1/2 In. Back Knockouts 8
Number of 1/2 In. Side Knockouts 0
Nominal Depth 1-1/2"
Nominal Length 3"
Nominal Width 4"
Color Light Blue
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions