Check Availability
  • CANTEX 

    4" x 3" PVC Reducer, 2-3/5" Overall Length

  • Item # 4FYK7
  • Mfr. Model # 5142227
4" x 3" PVC Reducer, 2-3/5" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this fitting is rust and corrosion resistant. It may be used in underground applications.
Show More Close
 

Technical Specifications

Item # 4FYK7
Mfr. Model # 5142227
UNSPSC #39121311
Catalog Page 319
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Reducer
For Conduit Type PVC
Conduit Fitting Type Reducer
Conduit Trade Size 4" x 3"
Conduit Fitting Material PVC
Overall Length 2-3/5"
For Use With Schedule 40 or 80 PVC Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close