Check Availability
  • PVC Conduit Fittings
  • CANTEX 

    3" PVC Service Entrance Cap, 12-1/4" Overall Length

  • Item # 4FYV3
  • Mfr. Model # 5133697
3" PVC Service Entrance Cap, 12-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this fitting is rust and corrosion resistant. It is designed to install atop vertical conduits, usually outdoors, to receive open wires from an electrical service line. Can help in preventing rainwater from entering the conduit.
Show More Close
 

Technical Specifications

Item # 4FYV3
Mfr. Model # 5133697
UNSPSC #39121311
Catalog Page 320
Shipping Weight 3.62 lbs
Country of Origin USA *
Item Service Entrance Cap
For Conduit Type PVC
Conduit Fitting Type Cap
Conduit Trade Size 3"
Conduit Fitting Material PVC
Overall Length 12-1/4"
For Use With Schedule 40 or 80 PVC Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In