Check Availability
  • PVC Conduit Fittings
  • CANTEX 

    2" PVC Elbow 45 Degree, 7-1/2" Overall Length

  • Item # 4FYJ5
  • Mfr. Model # 5121008
2" PVC Elbow 45 Degree, 7-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this fitting is rust and corrosion resistant. It may be used in underground applications.
Show More Close
 

Technical Specifications

Item # 4FYJ5
Mfr. Model # 5121008
UNSPSC #39121311
Catalog Page 320
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Elbow 45 Degree
For Conduit Type PVC
Conduit Fitting Type Elbow
Conduit Trade Size 2"
Conduit Fitting Material PVC
Overall Length 7-1/2"
For Use With Schedule 80 PVC Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In