Check Availability
  • PVC Conduit Fittings
  • CANTEX 

    1-1/4" PVC Meter Offset, 3-1/2" Overall Length

  • Item # 4FYV4
  • Mfr. Model # 5133183
1-1/4" PVC Meter Offset, 3-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This meter offset connector is designed to help connect a conduit to a meter box. The offset is needed to move the path of the conduit away from a wall into the holes in a box or meter. PVC fittings are rust-resistant and corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 4FYV4
Mfr. Model # 5133183
UNSPSC #39121311
Catalog Page 320
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Meter Offset
For Conduit Type PVC
Conduit Fitting Type Connector
Conduit Trade Size 1-1/4"
Conduit Fitting Material PVC
Overall Length 3-1/2"
For Use With Schedule 40 or 80 PVC Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In