Check Availability
  • CANON 

    Inkjet Printer,Color,34-1/2inD

  • Item # 38LX13
  • Mfr. Model # CNM8964B002AA
Inkjet Printer,Color,34-1/2inD
Qty
  • Web Price
    $3,317.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LX13
Mfr. Model # CNM8964B002AA
UNSPSC #43212104
Shipping Weight 203.0 lbs
Country of Origin China *
Item Inkjet Printer
Printer Output Color
Print Speed (Color) 2 ppm
Print Resolution (Black) 2400 x 1200 dpi
Print Resolution (Color) 2400 x 1200 dpi
Max. Paper Size 24" x 59 ft.
LCD Display No
Operating System Compatibility Mac(R) OS X 10.6.8-10.9x, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Server 2012
Connector/Port/Interface Ethernet, USB
Network Ready Yes
Network Capable Yes
Network Types Ethernet, USB
Height 48-13/16"
Width 44-13/32"
Depth 34-1/2"
Standards ENERGY STAR Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.