Check Availability
  • CANON 

    Inkjet Printer,Color,48inHx42inW

  • Item # 38LX03
  • Mfr. Model # CNM6560B002AA
Inkjet Printer,Color,48inHx42inW
Qty
  • Web Price
    $15,994.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LX03
Mfr. Model # CNM6560B002AA
UNSPSC #43212104
Shipping Weight 561.0 lbs
Country of Origin China *
Item Inkjet Printer
Printer Output Color
Print Resolution (Black) 2400 x 1200 dpi
Print Resolution (Color) 2400 x 1200 dpi
Max. Paper Size 60" x 59 ft.
LCD Display No
Operating System Compatibility Mac(R) OS X, Windows(R) XP, Vista(TM), 7
Connector/Port/Interface Ethernet, USB
Network Ready Yes
Network Capable Yes
Network Types Ethernet, USB
Height 48"
Width 42"
Depth 98-1/4"
Standards ENERGY STAR Certified, ISO 13655, XRGA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.