Check Availability
  • CANNON 

    Temperature Bath, Aluminum, 10C to 150C

  • Item # 28EA63
  • Mfr. Model # 9726-A30
Temperature Bath, Aluminum, 10C to 150C
Qty
  • Web Price
    $9,666.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28EA63
Mfr. Model # 9726-A30
UNSPSC #41102422
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Temperature Bath
Material Aluminum
For Use With ASTM D445
Temp. Range (C) 10 Degrees to 150 Degrees
Max. Temp. (C) 150 Degrees
Range 0.03
Graduations 5 Degrees to 10 Degrees
Accuracy 0.01
Wattage (kW) 1400
Voltage (AC) 120
Height 23"
Width 17-19/64"
Depth 18-19/64"
Base Material Aluminum
Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.