Check Availability
  • CANNON 

    Temperature Bath,SST,10C to 100C

  • Item # 28EA61
  • Mfr. Model # 9726-A36
Temperature Bath,SST,10C to 100C
Qty
  • Web Price
    $8,944.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28EA61
Mfr. Model # 9726-A36
UNSPSC #41102422
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Temperature Bath
Material Stainless Steel
For Use With ASTM D445
Temp. Range (C) 10 Degrees to 100 Degrees
Max. Temp. (C) 100 Degrees
Range 0.03
Graduations 5 Degrees to 10 Degrees
Accuracy 0.01
Wattage (kW) 1000
Voltage (AC) 120
Height 24"
Width 16"
Depth 14-1/4"
Base Material Stainless Steel
Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.