Check Availability
  • CANNON INSTRUMENT COMPANY 

    Silicone Oil Standard, 47 Cent

  • Item # 36N180
  • Mfr. Model # 9727-Z18
Silicone Oil Standard, 47 Cent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CANNON certified viscosity standard liquid is useful for calibration and verification procedures, including but not limited to glass capillary, rotational, falling ball, and cup viscometers. Calibration or verification with a certified viscosity standard helps to ensure the reliability of measurements made with any viscometer.
Show More Close
 

Technical Specifications

Item # 36N180
Mfr. Model # 9727-Z18
UNSPSC #41103312
Catalog Page 651
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Silicone Oil Refernce Standard
Size 500mL
Viscosity Centipoise @ 25 C 48
Density @ 25 C 0.9695
Density @ 40 C 0.9460
For Use With Rotational Viscometer
* This product's country of origin is subject to change