Check Availability
  • CAMPBELL 

    Hoist Hook, 10, 000 lb., Latch, Swivel

  • Item # 49JN71
  • Mfr. Model # 3952715PL
Hoist Hook, 10, 000 lb., Latch, Swivel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN71
Mfr. Model # 3952715PL
UNSPSC #31162605
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Slip Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Swivel Eye
Trade Size 7
Working Load Limit 10,000 lb.
Hook Opening 1-3/8"
Hook Reach Length 8"
Eye Inside Width 2"
Eye Inside Height 1-3/4"
Color Orange
Finish Powder Coated
For Use With Chain, Wire Rope, Synthetic Sling
Includes Latch
Standards ASME B30.10
* This product's country of origin is subject to change

Compliance and Restrictions