Check Availability
  • CAMPBELL 

    Hoist Hook, 2000 lb, Latch, Eye, Alloy Steel

  • Item # 49JN60
  • Mfr. Model # 3924215PL
Hoist Hook, 2000 lb, Latch, Eye, Alloy Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN60
Mfr. Model # 3924215PL
UNSPSC #31162605
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Slip Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Eye
Trade Size 22
Working Load Limit 2000 lb.
Hook Opening 15/16"
Hook Reach Length 4-1/16"
Eye Inside Width 27/32"
Eye Inside Height 27/32"
Color Orange
Finish Powder Coated
For Use With Chain, Wire Rope, Synthetic Sling
Includes Latch
Standards ASTM A-153
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.