Check Availability
1.0 HP, 120VAC, 8 gal. Portable Electric Air Compressor, 125 psi
  • CAMPBELL HAUSFELD 

    1.0 HP, 120VAC, 8 gal. Portable Electric Air Compressor, 125 psi

  • Item # 54JK63
  • Mfr. Model # DC080500
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.
Show More Close
 

Technical Specifications

Item # 54JK63
Mfr. Model # DC080500
UNSPSC #26111604
Shipping Weight 67.0 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.00
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 8.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 2.40
Weight - Air Compressor 68 lb.
Free Air CFM @ Max. Pressure - Air Compressor 2.00
Max. Pressure - Air Compressor 125 psi
Full Load Amps 7.0
(F)NPT Outlet 1/4"
Cylinder Material Anodized Aluminum
Motor RPM 1750
Motor Type Induction
Avg. Pump Life 2,000 hr.
dBA @ 3 Feet 68.0
Standards ETL
Overall Length 27"
Overall Width 11-45/64"
Overall Height 23-5/16"
Includes Outlet Regulator and Gauge, Tank Pressure Gauge, On/Off Pressure Switch, 1/4" Outlet Coupler, Pressure Relief Valve, 1/4" Turn Ball Valve Drain, Wheels
Item Portable Electric Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.