Check Availability
  • CAMPBELL 

    Grab Hook,5/8 in.,18,100lb,Clevis,Orange

  • Item # 49JN49
  • Mfr. Model # 4503815
Grab Hook,5/8 in.,18,100lb,Clevis,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN49
Mfr. Model # 4503815
UNSPSC #31162608
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Grab Hook
Material Alloy Steel
Grade 80
Attachment Type Clevis
Trade Size 5/8"
Working Load Limit 18,100 lb.
Color Orange
Finish Powder Coated
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.