Check Availability
  • CAMPBELL 

    Grab Hook, 3/8 in., 7100 lb., Clevis, Orange

  • Item # 49JN47
  • Mfr. Model # 4503515
Grab Hook, 3/8 in., 7100 lb., Clevis, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN47
Mfr. Model # 4503515
UNSPSC #31162608
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Grab Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Clevis
Trade Size 3/8"
Working Load Limit 7100 lb.
Hook Opening 1/2"
Hook Reach Length 2-1/4"
Clevis Pin Diameter 7/16"
Clevis Inside Width 17/32"
Color Orange
Finish Powder Coated
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.