Check Availability
  • CAMPBELL 

    Grab Hook, 5/16 in., 5100 lb, Clevis, Orange

  • Item # 49JN46
  • Mfr. Model # 4503415
Grab Hook, 5/16 in., 5100 lb, Clevis, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN46
Mfr. Model # 4503415
UNSPSC #31162608
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Grab Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Clevis
Trade Size 5/16"
Working Load Limit 5100 lb.
Hook Opening 7/16"
Hook Reach Length 1-31/32"
Clevis Pin Diameter 3/8"
Clevis Inside Width 15/32"
Color Orange
Finish Powder Coated
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.